{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Overhang dimension A | 100 mm | |
Clamping ⌀ D1 | 63 mm | |
Adapter | PSC 63 | |
Arbor standard | ISO 26623-2 | |
Blank piece length L1 | 78 mm | |
Type of product | Tool blank |
Article number | 318912 63X100 | |
EAN / GTIN | 2050001673442 | |
Manufacturer number | PS6.RO6.001.100 |