{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for toolholder square | 25 mm | |
Adapter | PSC 63 | |
Arbor standard | ISO 26623-2 | |
Through-coolant | yes | |
Overhang dimension A | 110 mm | |
B | 40 mm | |
External ⌀ D | 102 mm | |
Tip centre offset f | 15 mm | |
Type of product | Pin vice |
Article number | 318880 25 | |
Manufacturer number | PS6.V25.R12.110 |