• The item cannot be ordered due to missing prices.

Eco parting-off toolholder, axial, left-hand 32 mm

Article no.: 318845 32

Select article variation and quantity

for blade height H (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-3
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Alignment to the tool axis axial
    Tool position left-hand
    for blade height H 32 mm
    Adapter HSK-T 63
    Arbor standard ISO 12164-3
    Through-coolant yes
    Overhang dimension A 160 mm
    External ⌀ D 75 mm
    Tip centre offset f 32 mm
    Type of product Grooving insert holder

    Identification numbers & Classifications

    Article number 318845 32
    EAN / GTIN 2050002039520
    Manufacturer number 318845 32

    Description

    Application:

    To take parting-off blades with coolant delivery from all popular manufacturers. Transfer holes not used can be closed off using the screws supplied. Supplied with ball spray nozzle.
    For use on lathes and milling centres.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart