• The item cannot be ordered due to missing prices.

Toolholder radial 20 mm

Article no.: 318818 20

Select article variation and quantity

for toolholder square (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-3
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for toolholder square 20 mm
    Adapter HSK-T 63
    Arbor standard ISO 12164-3
    Through-coolant yes
    Overhang dimension A 90 mm
    B 30 mm
    External ⌀ D 80 mm
    Type of product Pin vice

    Identification numbers & Classifications

    Article number 318818 20
    EAN / GTIN 2050001672674
    Manufacturer number HA6.V20.N11.090

    Description

    Version:

    With adjustable cooling nozzle with internal thread.

    Application:

    For use on lathes and milling centres.
    For mounting ISO toolholders with square shanks.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart