• The item cannot be ordered due to missing prices.

Quick-change boring bar holder C50

Article no.: 318200 C50

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type C50
Suitable for No. 318000 C
for boring bar ⌀ 50 mm
Length 160 mm
Type of product Steel toolholder

Identification numbers & Classifications

Article number 318200 C50
EAN / GTIN 4045197316127
Manufacturer number B 33/50/160

Description

Application:

For holding boring bars and other tools with a cylindrical shank. Equipped with locking height adjustment screw and 3 tool clamping screws.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart