• The item cannot be ordered due to missing prices.

Square toolpost key A

Article no.: 318180 A

Select article variation and quantity

suitable for toolholder Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    suitable for toolholder A
    External ⌀ 13 mm
    square 8 mm
    suitable for clamping screws 318130
    Height 120 mm
    Width 130 mm
    Type of product Steel toolholder

    Identification numbers & Classifications

    Article number 318180 A
    EAN / GTIN 4045197316059
    Manufacturer number 11T16

    Description

    Suitable for:

    Toolholder No. 318100 to 318800

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart