• The item cannot be ordered due to missing prices.

Height adjuster complete C

Article no.: 318140 C

Select article variation and quantity

suitable for toolholder Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for toolholder C
Length 94 mm
Height 50 mm
Type of product Steel toolholder

Identification numbers & Classifications

Article number 318140 C
EAN / GTIN 4045197315960
Manufacturer number 33T13

Description

Suitable for:

Toolholder No. 318100 to 318800

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart