• The item cannot be ordered due to missing prices.

Quick-change lathe tool post, Type: E

Article no.: 318000 E

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type E
maximum drive power of lathe 5 kW
maximum cross slide width SB 120 mm
maximum turning tool height h 25 mm
Bore ⌀ of the head 20 mm
Bore ⌀ of the centering plate 10 mm
Width 137 mm
Height 66 mm
maximum reach A 69 mm
Type of product Steel toolholder

Identification numbers & Classifications

Article number 318000 E
EAN / GTIN 2050002064584
Manufacturer number 105595 / CM-SRK-030

Description

Application:

Place the lathe tool post with its surface-ground face on to the cross slide in a horizontal position and clamp it. To do this, the bore of the centring plate must have been turned beforehand. Alignment is performed with the boring bar and boring bar holder clamped in position, aligned at right angles to the face plate. Then adjust the pointer to the zero mark of the cover disc and tighten the T-bolt securely. For precision lathe work or heavy roughing cuts, it is advisable to secure the post with two dowel pins. The holes are pre-drilled.

Supplied with:

1 eccentric lever for No. 318000, 1 tool post key for No. 318100; 318200.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart