• The item cannot be ordered due to missing prices.

RotoRi jaw turning out ring set XL

Article no.: 315910 XL

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Internal clamping ⌀ 195 mm - 315 mm
    External clamping ⌀ 249 mm - 369 mm
    suitable for chuck dia. 315 mm - 630 mm
    suitable for counterbore for outside jaws M16; M20
    Type of product Jaw turning out ring

    Identification numbers & Classifications

    Article number 315910 XL
    EAN / GTIN 2050002053137
    Manufacturer number P19508142630

    Description

    Version:

    The special patented design of the turning out rings with curved segments permits stepless adjustment of the jaws to achieve the required diameter. The patented flexible RotoFix clamping bolts in the set make it possible to compensate for the large counter-bore tolerances in the clamps of different manufacturers by means of a 2-mm adjustment range. No reworking of screw counterbores is necessary.

    Advantage:

    • Internal and external clamping with 1 ring.
    • Stepless clamping range.
    • 1/10 mm precise infeed of the rotating diameter.
    • Reduced set-up costs thanks to RotoFix clamping studs.
    • High cost saving with regard to clamping jaws.
    • Optimum accessibility of the turning tool.
    • Quick and flexible handling.

    Application:

    The rings made from high-strength special steel allow soft clamping jaws to be bored precisely under clamping pressure or hard clamping jaws to be ground. Can be used on internal or external machining of the jaws.

    Supplied with:

    Sheet metal stand, RotoFix premium bolts and RotoFix rings.
    10 rings and 3 bolts each M16 / M20.

    Note:

    On request also available for 4 and 6-jaw chucks.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart