• The item cannot be ordered due to missing prices.

Mounting bolt M8 (piece) 5 mm

Article no.: 313983 5

Select article variation and quantity

Height H (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Height H 5 mm
    Thread M M8
    Width across flats 14 mm
    Colour black
    Material Steel
    Type of product Accessories for vice jaws

    Identification numbers & Classifications

    Article number 313983 5
    EAN / GTIN 2050002053069
    Manufacturer number 0122161

    Description

    Suitable for:

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart