• The item cannot be ordered due to missing prices.

Mounting bolt M6 (piece) 10 mm

Article no.: 313981 10

Select article variation and quantity

Height H (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height H 10 mm
Thread M M6
Width across flats 10 mm
Colour black
Material Steel
Type of product Accessories for vice jaws

Identification numbers & Classifications

Article number 313981 10
EAN / GTIN 2050001946096
Manufacturer number 0122162

Description

Suitable for:

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart