• The item cannot be ordered due to missing prices.

Top jaws set, 3 pieces, for chuck type: 315

Article no.: 313755 315

Select article variation and quantity

for chuck type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for chuck type 315 mm
Length L 145 mm
Width B 50 mm
Height H 50 mm
Hole centre spacing a 30 mm
Bore spacing b 30 mm
Slot width D 18 mm
for thread DIN 912 M14
suitable for colour code Schunk heavy-duty chucks and jaws
Type of product Heavy-duty lathe chuck jaws

Identification numbers & Classifications

Article number 313755 315
EAN / GTIN 2050001929808
Manufacturer number 0132603

Description

Version:

Bevelled for small clamping ⌀.
Precision milled slots and precision ground serration, burnished.
Soft top jaws, long, serration 1.5×60°.

Material:

Quality product made of 16MnCr5.

Suitable for:

Heavy-duty chucks from Schunk, Röhm and other heavy-duty chuck manufacturers.

Optional extras:

T-nuts No. 313505313605.

Note:

  • When fitting to a chuck, please check serrations, slot width (D), and hole spacing (a, b).
  • Aluminium top jaws on request.

Downloads & documents

Compare with similar products

This article


Recommendations


Top jaws set, 3 pieces, for chuck type: 315

Top jaws set, 3 pieces, for chuck type: 315

Hole centre spacing a 30 mm 30 mm 40 mm
Width B 50 mm 50 mm 50 mm
for chuck type 315 mm 315 mm 315 mm
Height H 50 mm 50 mm 50 mm
Length L 145 mm 145 mm 130 mm
Slot width D 18 mm 18 mm 18 mm
suitable for colour code Schunk heavy-duty chucks and jaws Schunk heavy-duty chucks and jaws Schunk heavy-duty chucks and jaws

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart