• The item cannot be ordered due to missing prices.

Top jaws set, 3 pieces, for chuck type: 210

Article no.: 313745 210

Select article variation and quantity

for chuck type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for chuck type 210 mm
Length L 102 mm
Width B 35 mm
Height H 40 mm
Hole centre spacing a 20 mm
Bore spacing b 25 mm
Slot width D 14 mm
for thread DIN 912 M12
suitable for colour code Schunk heavy-duty chucks and jaws
Type of product Heavy-duty lathe chuck jaws

Identification numbers & Classifications

Article number 313745 210
EAN / GTIN 4062406699291
Manufacturer number 313745 210

Description

Version:

Soft top jaws, long, serration 1.5×60°.
Precision milled slots and serration, not burnished.
Bevelled for small clamping ⌀.

Material:

Quality product made of 16MnCr5.

Suitable for:

Heavy-duty chucks from Schunk, Röhm and other heavy-duty chuck manufacturers.

Optional extras:

T-nuts No. 313505313605.

Note:

  • When fitting to a chuck, please check serrations, slot width (D), and hole spacing (a, b).
  • Aluminium top jaws on request.

Downloads & documents

Compare with similar products

This article


Recommendations


Top jaws set, 3 pieces, for chuck type: 210

Top jaws set, 3 pieces, for chuck type: 210

Hole centre spacing a 20 mm 24 mm
Bore spacing b 25 mm 25 mm
Width B 35 mm 35 mm
for thread DIN 912 M12 M12
Height H 40 mm 45 mm
suitable for colour code Schunk heavy-duty chucks and jaws Schunk heavy-duty chucks and jaws
Type of product Heavy-duty lathe chuck jaws Heavy-duty lathe chuck jaws

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart