• The item cannot be ordered due to missing prices.

Segment jaws set, 3 pieces, Aluminium 210

Article no.: 313737 210

Select article variation and quantity

for chuck type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for chuck type 210 mm
Length L 72.5 mm
Width B 140 mm
Height H 80 mm
Hole centre spacing a 35 mm
Bore spacing b 25 mm
Slot width D 14 mm
suitable for colour code Schunk heavy-duty chucks and jaws
Type of product Heavy-duty lathe chuck jaws

Identification numbers & Classifications

Article number 313737 210
EAN / GTIN 2050001929747
Manufacturer number 0132805

Description

Version:

Precision milled slots and precision ground serrations.

Application:

All-round low-distortion clamping.

Suitable for:

Heavy-duty chucks from Schunk, Röhm and other heavy-duty chuck manufacturers.

Optional extras:

T-nuts No. 313505313605.

Note:

  • When fitting to a chuck, please check serrations, slot width (D), and hole spacing (a, b).
  • Aluminium top jaws on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart