{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 250 mm | |
Length L | 110 mm | |
Width B | 40 mm | |
Height H | 42 mm | |
Hole centre spacing a | 30 mm | |
Bore spacing b | 30 mm | |
Slot width D | 16 mm | |
for thread DIN 912 | M12 | |
suitable for colour code | Schunk heavy-duty chucks and jaws | |
Type of product | Heavy-duty lathe chuck jaws |
Article number | 313715 250 | |
EAN / GTIN | 2050001929709 | |
Manufacturer number | 0132140 |