• The item cannot be ordered due to missing prices.

Top jaws set, 3 pieces, for chuck type: 250

Article no.: 313475 250

Select article variation and quantity

for chuck type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for chuck type 250 mm
Length L 120 mm
Width B 50 mm
Height H 50 mm
Hole centre spacing a 20 mm
Bore spacing b 28 mm
Slot width D 21 mm
for thread DIN 912 M16
Type of product Heavy-duty lathe chuck jaws

Identification numbers & Classifications

Article number 313475 250
EAN / GTIN 4019208193502
Manufacturer number 313475 250

Description

Version:

Clamping jaws with sharp serrations 1/16 inch × 90°.
Bevelled for small clamping ⌀.
Precision milled slots and serrations, not burnished.

Material:

Quality product made of 16MnCr5.

Suitable for:

Heavy-duty chucks from Schunk, Röhm and other heavy-duty chuck manufacturers.

Optional extras:

T-nuts No. 313505313605.

Note:

  • When fitting to a chuck, please check serrations, slot width (D), and hole spacing (a, b).
  • Aluminium top jaws on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart