{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 210 mm | |
Length L | 84.3 mm | |
Width B | 40 mm | |
Height H | 49 mm | |
Hole centre spacing a | 28.7 mm | |
Bore spacing b | 19 mm | |
Slot width D | 17 mm | |
Type of product | Heavy-duty lathe chuck jaws |
Article number | 313470 210 | |
EAN / GTIN | 2050001929631 | |
Manufacturer number | 0121102 |