{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 315 mm | |
Length L | 140 mm | |
Width B | 50 mm | |
Height H | 50 mm | |
Hole centre spacing a | 30 mm | |
Bore spacing b | 28 mm | |
Slot width D | 21 mm | |
for thread DIN 912 | M16 | |
Type of product | Heavy-duty lathe chuck jaws |
Article number | 313455 315 | |
EAN / GTIN | 2050001929617 | |
Manufacturer number | 0120156 |