{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 200 mm | |
Length L | 84.8 mm | |
Width B | 22 mm | |
Height H | 54 mm | |
Version | 3-step | |
Type of product | Self-centring chuck jaws |
Article number | 313237 200 | |
EAN / GTIN | 2050001929433 | |
Manufacturer number | 0162106 |