{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 315 mm | |
Length L | 140 mm | |
Width B | 32 mm | |
Height H | 81 mm | |
suitable for colour code | Röhm self-centring chucks and jaws; Schunk self-centring chucks and jaws | |
Type of product | Self-centring chuck jaws |
Article number | 313225 315 | |
EAN / GTIN | 2050001929174 | |
Manufacturer number | 0163103 |