{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 702-4 | |
Material | Cast iron | |
External ⌀ A | 100 mm | |
Aperture E | 20 mm | |
Height without jaws H1 | 50 mm | |
Height with jaws H2 | 68 mm | |
Centring ⌀ B | 70 mm | |
Centring depth C | 3 mm | |
Chuck key square K | 8 mm | |
Weight | 2.9 kg | |
maximum speed | 4,500 min-1 | |
Colour code for accessories | Röhm geared scroll chucks and jaws | |
Type of product | Gear scroll chucks |
Article number | 312000 100 | |
Manufacturer number | 102129 |