• The item cannot be ordered due to missing prices.

Three-jaw lathe chuck steel short taper mount 250/8 mm

Article no.: 310705 250/8

Select article variation and quantity

Outer ⌀ A / taper (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 702-3
    Aperture E 76 mm
    Height without jaws H1 83 mm
    Height with jaws H2 124 mm
    Number of studs 4
    Centring ⌀ B 139.7 mm
    Size of studs M16
    Chuck key square K 12 mm
    Weight 28.5 kg
    maximum speed 3,000 min-1
    Colour code for accessories Röhm geared scroll chucks and jaws
    Type of product Gear scroll chucks

    Identification numbers & Classifications

    Article number 310705 250/8
    EAN / GTIN 4019208026084
    Manufacturer number 185508

    Description

    Version:

    • Manual chucks with gear scroll, centrically clamping.
    • Weight-reduced body of steel.
    • Gear scroll drop-forged, balanced, and hardened.
    • Flanks of scroll and of jaw serrations are ground.
    • High concentricity.

    Application:

    The chuck is always fitted to the spindle nose directly without an intermediate flange.
    For spindle noses DIN 55027 with studs and collar nuts.

    Standard:

    DIN 702-3.

    Supplied with:

    1 clamping wrench and fastening screws or studs depending on the chuck.
    1 set = 3 hard inside jaws, stepped on the outside and 1 set = 3 hard outside jaws, stepped on the inside.

    Optional extras:

    For spare and additional jaws see No. 314000315200. For swarf protection see No. 312800.

    Note:

    For self-centring three-jaw lathe chucks see No. 313120313140.
    DIN 702-3 satisfies the old standard DIN 55027.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart