{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 702-3 | |
Aperture E | 32 mm | |
Height without jaws H1 | 69 mm | |
Height with jaws H2 | 93 mm | |
Number of studs | 3 | |
Centring ⌀ B | 63.5 mm | |
Size of studs | M10 | |
Chuck key square K | 9 mm | |
Weight | 6.2 kg | |
maximum speed | 5,500 min-1 | |
Colour code for accessories | Röhm geared scroll chucks and jaws | |
Type of product | Gear scroll chucks |
Article number |
310705 125/4
Copy |
|
EAN / GTIN |
4019208525082
Copy |
|
Manufacturer number |
185502
Copy |
|
Manufacturer/responsible person | Röhm GmbH, Heinrich-Röhm-Straße 50, 89567 SONTHEIM/BRZ, Germany, www.roehm.biz |