• The item cannot be ordered due to missing prices.

Arbor spacer ring 22X4 mm

Article no.: 309930 22X4

Select article variation and quantity

Inner ⌀×thickness b1 (mm) Unit price incl. VAT
  • Standard: DIN 2084

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Internal ⌀ 22 mm
Thickness b1 4 mm
Version wide
Standard DIN 2084
External ⌀ 34 mm
Type of product Arbor spacer ring

Identification numbers & Classifications

Article number 309930 22X4
EAN / GTIN 4045197307217
Manufacturer number 2084B/22X4

Description

Version:

2.0 − 60 mm wide. Made of case-hardening steel, hardened. External ⌀ ground, flat surfaces lapped. Permissible variation in parallelism for the width is IT 3, referred to bore dia. d1. Tolerance of the ring width ± 0.1 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart