• The item cannot be ordered due to missing prices.

Blanking screws for Form ADB, Thread size: M4

Article no.: 309912 M4

Select article variation and quantity

Thread size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 4 mm
Type of product Screw

Identification numbers & Classifications

Article number 309912 M4
EAN / GTIN 4062406577834
Manufacturer number 309912 M4

Description

Application:

Set with 2 screws for closing the coolant transfer holes in the collar of the arbor.

Suitable for:

All arbors with Form ADB (Form AF).

Note:

For permanent closing of the coolant transfer holes, Loctite 083301 size 243 is also recommended.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart