• The item cannot be ordered due to missing prices.

Balancing screws set, Number of screws: 180

Article no.: 309906 180

Select article variation and quantity

Number of screws Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M6
Type of product Balancing weight

Identification numbers & Classifications

Article number 309906 180
EAN / GTIN 4250261556334
Manufacturer number 139 4006 000 2

Description

Advantage:

  • Tool arbors will not be damaged.
  • Reusable.
  • No screw locking necessary.

Application:

For manual (re-)balancing. 9 different sizes in fine increments, colour-coded. Suitable for all type of chuck with tapped hole for balancing screws.

Supplied with:

20 pieces each of 9 screw sizes, screwdriver for Torx® TX15.

Supplied with:

M6×4.0 (black)
M6×4.5 (silver)
M6×5.0 (red)
M6×5.2 (yellow)
M6×6.0 (black)
M6×6.5 (silver)
M6×7.0 (red)
M6×7.2 (yellow)
M6×8.0 (black)

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart