• The item cannot be ordered due to missing prices.

Bolt for T-nuts 27 mm

Article no.: 309896 27

Select article variation and quantity

for spigot ⌀ D1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for arbor ⌀ D1 27 mm
Thread size M4
Length 12 mm
DIN 912
Strength 8.8
Type of product Screw

Identification numbers & Classifications

Article number 309896 27
EAN / GTIN 2050001752772

Description

Suitable for:

Tee nuts 309895.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart