{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for mandrel ⌀ | 13 mm | |
Standard | DIN 6367 | |
Thread M | M6 | |
Thread length | 12 mm | |
Head ⌀ | 17 mm | |
Head thickness | 5 mm | |
Type of product | Tightening screw |
Article number | 309860 13 | |
EAN / GTIN | 4045197273772 | |
Manufacturer number | 309860 13 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |