{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER | 16 mm | |
Standard | DIN 6499 D | |
Overall length L | 11 mm | |
External ⌀ D | 24 mm | |
Thread | M24×1 | |
maximum tightening torque | 40 Nm | |
Width across flats AF | 19 mm | |
Type of product | Clamping nut |
Article number | 309621 16 | |
EAN / GTIN | 4062406093440 | |
Manufacturer number | 309621 16 |