{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER | 16 mm | |
Norm | DIN 6499 D | |
Overall length L | 21.6 mm | |
External ⌀ D | 24 mm | |
Thread | M24×0.75 | |
maximum tightening torque | 30 Nm | |
Type of product | Clamping nut |
Article number | 309618 16M | |
EAN / GTIN | 4062406243494 | |
Manufacturer number | 309618 16M |