• The item cannot be ordered due to missing prices.

Extra slim collet sealed 4 mm

Article no.: 309573 4

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping ⌀ d 4 mm
External ⌀ D 10.1 mm
Overall length L 50 mm
Type of product Collet

Identification numbers & Classifications

Article number 309573 4
EAN / GTIN 4250261519544
Manufacturer number 136 0604 000 T

Description

Version:

Through hardened and ground. Extremely slim design. The collet is drawn into the taper seating by a threaded connection from behind through the chuck. Reduced distortion due to elimination of the clamping nut.
With special coating for higher holding torque.

Suitable for:

Extra-slim collet chucks No. 300772; 304981; 304982; 309571.

Downloads & documents

Compare with similar products

This article


Recommendations


Extra slim collet sealed 4 mm

Extra slim collet sealed 4 mm

External ⌀ D 10.1 9.6
Overall length L 50 36
Nominal clamping ⌀ d 4 4
Type of product Collet Collet

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart