{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 2 mm | |
External ⌀ D | 10.1 mm | |
Overall length L | 50 mm | |
Type of product | Collet |
Article number | 309572 2 | |
EAN / GTIN | 4250261512958 | |
Manufacturer number | 136 0602 000 0 |
This article |
Recommendations |
|
---|---|---|
Extra slim collet Through-coolant 2 mm |
||
External ⌀ D | 10.1 | 9.6 |
Overall length L | 50 | 36 |
Nominal clamping ⌀ d | 2 | 2 |
Type of product | Collet | Collet |