• The item cannot be ordered due to missing prices.

Extra slim collet, Nominal clamping ⌀ d: 4mm

Article no.: 309563 4

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping ⌀ d 4 mm
External ⌀ D 9.6 mm
Overall length L 36 mm
Type of product Collet

Identification numbers & Classifications

Article number 309563 4
EAN / GTIN 4045197708526
Manufacturer number 309563 4

Description

Version:

Through hardened and ground. Extremely slim design. The collet is drawn into the taper seating by a threaded connection from behind through the chuck. Reduced distortion due to elimination of the clamping nut.

Suitable for:

Extra-slim collet chucks No. 300782; 300784; 304972; 304974.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart