• The item cannot be ordered due to missing prices.

OZ collet set type 462 E 15 pieces, for chucks 5−25 mm

Article no.: 309562

Select article variation and quantity

Unit price incl. VAT
  • Norm: ISO 10897

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Norm ISO 10897
Type of product Collet

Identification numbers & Classifications

Article number 309562
EAN / GTIN 2050001699404
Manufacturer number 1220216

Description

Version:

Spring steel, through hardened and ground. The through bore (longer clamping range than DIN collets) increases the clamping force. More slits than DIN collets, giving a greater insertion depth in the collet chuck. Suitable for jobber drills, for clamping on the guide land Clamping range = Nominal size down to minus 0.5 mm. 5 or 6 slits each end.

Advantage:

  • Better radial run-out = axially parallel centring in taper; no tumbling.
  • Higher clamping force = due to improved grip.
  • Higher system stiffness = suitable for high-speed milling.
  • Longer tool life.

Supplied with:

OZ collets (No. 309550) ⌀ 5−16 mm (in 1 mm increments) and ⌀ 18, 20, and 25 mm, in a wooden box.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart