• The item cannot be ordered due to missing prices.

ET collet with radial compensation for tapping and reaming, ET 25, Nominal clamping ⌀ d: 3mm

Article no.: 309447 3

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT

Availability

  • Standard: Manufacturer’s standard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping ⌀ d 3 mm
Adapter ET 25
Standard Manufacturer’s standard
External ⌀ D 26 mm
Overall length L 35 mm
Axial compensation 0.1 mm
Radial compensation R thread tapping 0.4 mm
Radial compensation R reaming 0.05 mm
Type of product Collet

Identification & Classification

Article number 309447 3
EAN / GTIN 4045197782984
Manufacturer number 309447 3
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Hardened and ground.

Advantage:

The radial compensation allows correction of slight centring errors (for the required concentricity and thread or fit quality). Axial compensation of 0.1 mm.

Application:

For tapping and reaming on milling and turning centres.

Suitable for:

All standard ER collet chucks.

Note:

Clamps only the nominal ⌀. Not compatible with the CENTRO P precision ER collet chuck.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart