{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 6 mm | |
Adapter | ET 32 | |
Norm | Manufacturer’s standard | |
Type | 4538 E | |
External ⌀ D | 33 mm | |
Overall length L | 43 mm | |
Axial range | 10 mm | |
Type of product | Collet |
Article number | 309432 6 | |
EAN / GTIN | 2050001704085 | |
Manufacturer number | 13366010600 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() ET collet for thread tapping, with axial compensation 6 mm |
||||
Adapter | ET 32 | ET 25 | ET 32 | ET 16 |
External ⌀ D | 33 | 26 | 33 | 17 |
Overall length L | 43 | 35 | 42.5 | 29 |
Nominal clamping ⌀ d | 6 | 6 | 6 | 6 |
Norm | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Radial compensation R reaming | 0.05 | 0.1 | 0.05 | |
Type of product | Collet | Collet | Collet | Collet |