• The item cannot be ordered due to missing prices.

ET collet for thread tapping, with axial compensation, ET 25, Nominal clamping ⌀ d: 8mm

Article no.: 309430 8

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping ⌀ d 8 mm
Adapter ET 25
Standard Manufacturer’s standard
Type 4285 E
External ⌀ D 26 mm
Overall length L 34 mm
Axial range 8 mm
Type of product Collet

Identification numbers & Classifications

Article number 309430 8
EAN / GTIN 2050001704047
Manufacturer number 13365010800

Description

Version:

Collet for thread tapping, similar to DIN 6499 / ISO 15488, Form CET-GB, concentricity 20 µm.

Application:

For tapping on milling and turning centres.

Suitable for:

All standard ER collet chucks.

Note:

Clamps only the nominal ⌀. Not compatible with the CENTRO P precision ER collet chuck.

Downloads & documents

Compare with similar products

This article


Recommendations


ET collet for thread tapping, with axial compensation, ET 25, Nominal clamping ⌀ d: 8mm

ET collet for thread tapping, with axial compensation, ET 25, Nominal clamping ⌀ d: 8mm

Adapter ET 25 ET 32 ET 25
External ⌀ D 26 mm 33 mm 26 mm
Axial range 8 mm
Overall length L 34 mm 42.5 mm 35 mm
Nominal clamping ⌀ d 8 mm 8 mm 8 mm
Standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard
Type of product Collet Collet Collet

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart