{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 7 mm | |
Adapter | ER 25 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 10 µm | |
Type | 4282 E | |
External ⌀ D | 25.7 mm | |
Overall length L | 34 mm | |
Type of product | Collet |
Article number | 309411 7 | |
EAN / GTIN | 4045197666109 | |
Manufacturer number | 309411 7 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ER collet for machine taps with seal 7 mm |
||
External ⌀ D | 25.7 | 26 |
Overall length L | 34 | 34 |
Nominal clamping ⌀ d | 7 | 7 |
Standard | ISO 15488-A | ISO 15488-A |
Concentricity | ≤ 10 | ≤ 10 |
Type | 4282 E | 429 E |
Type of product | Collet | Collet |