{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 3.5 mm | |
Adapter | ER 16 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 10 µm | |
Type | 4031 E | |
External ⌀ D | 16.7 mm | |
Overall length L | 27.5 mm | |
Type of product | Collet |
Article number | 309402 3,5 | |
EAN / GTIN | 2050001767233 | |
Manufacturer number | 13823010350 |
This article |
Recommendations |
||
---|---|---|---|
ER collet for machine taps with seal 3,5 mm |
|||
Adapter | ER 16 | ER 16 | ER11 |
External ⌀ D | 16.7 | 16.7 | 11.3 |
Overall length L | 27.5 | 27.5 | 18 |
Standard | ISO 15488-A | ISO 15488-A | ISO 15488-A |
Concentricity | ≤ 10 | ≤ 10 | ≤ 10 |
Type | 4031 E | 4031 E | 4031 E |
Type of product | Collet | Collet | Collet |