• The item cannot be ordered due to missing prices.

ER collet set HP (3; 4; 5; 6; 8; 10mm), 426 E

Article no.: 309390

Select article variation and quantity

Unit price incl. VAT
  • Standard: ISO 15488-B
  • Concentricity: ≤ 2

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Adapter ER 16
    Standard ISO 15488-B
    Concentricity ≤ 2 µm
    Type of product Collet

    Identification numbers & Classifications

    Article number 309390
    EAN / GTIN 2050001764638
    Manufacturer number 13613160060

    Description

    Version:

    System concentricity and repetition accuracy 3 µm (3×D, maximum = 50 mm), in conjunction with FAHRION CENTRO P chucks.
    Corrosion protection: Collets fully coated with FAHRION Protect, including the functional faces.

    Advantage:

    The coating increases the service life of the collet and ensures full functionality and precision.

    Suitable for:

    Precision ER collet chuck CENTRO P.

    Note:

    • Optimum concentricity only when used in CENTRO P chucks.
    • Clamping range h10 (nominal size only).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart