{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 7 mm | |
Adapter | ER 11 | |
Standard | ISO 15488-B | |
Concentricity | ≤ 2 µm | |
Type | 4008 E | |
External ⌀ D | 11.5 mm | |
Overall length L | 18 mm | |
Type of product | Collet |
Article number | 309368 7 | |
EAN / GTIN | 2050001768582 | |
Manufacturer number | 13611010700 |