• The item cannot be ordered due to missing prices.

ER collet HP, ER 8, Nominal clamping ⌀ d: 1mm

Article no.: 309365 1

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT

Availability

  • Standard: ISO 15488-B
  • Concentricity: ≤ 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping ⌀ d 1 mm
Adapter ER 8
Standard ISO 15488-B
Concentricity ≤ 2 µm
Type 4004 E
External ⌀ D 8.5 mm
Overall length L 13.6 mm
Type of product Collet

Identification & Classification

Article number 309365 1
EAN / GTIN 2050001765178
Manufacturer number 13610010100
Manufacturer Eugen Fahrion GmbH & Co. KG Präzisions-Spannwerkze, Forststraße 54, 73667 KAISERSBACH, Germany, www.fahrion.de

Description

Version:

System concentricity and repetition accuracy 3 µm (3×D, maximum = 50 mm), in conjunction with FAHRION CENTRO P chucks.
Corrosion protection: Collets fully coated with FAHRION Protect, including the functional faces.

Advantage:

The coating increases the service life of the collet and ensures full functionality and precision.

Suitable for:

Precision ER collet chuck CENTRO P.

Note:

  • Optimum concentricity only when used in CENTRO P chucks.
  • Clamping range h10 (nominal size only).

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart