• The item cannot be ordered due to missing prices.

ER collet set 23 pieces 4−26 mm, ER 40

Article no.: 309028

Select article variation and quantity

Unit price incl. VAT

Availability

  • Standard: ISO 15488-A
  • Concentricity: ≤ 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter ER 40
Standard ISO 15488-A
Concentricity ≤ 5 µm
Type of product Collet

Identification & Classification

Article number 309028
EAN / GTIN 2050001768223
Manufacturer number 1371716
Manufacturer Eugen Fahrion GmbH & Co. KG Präzisions-Spannwerkze, Forststraße 54, 73667 KAISERSBACH, Germany, www.fahrion.de

Description

Version:

Through hardened and ground.
Corrosion protection: Collets fully coated with FAHRION Protect, including the functional faces.

Advantage:

The coating increases the service life of the collet and ensures full functionality and precision.

Supplied with:

In a wooden box, 1 mm increments.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart