• The item cannot be ordered due to missing prices.

ER collet set 12 pieces 2−13 mm

Article no.: 309016

Select article variation and quantity

Unit price incl. VAT
  • Standard: ISO 15488-A
  • Concentricity: ≤ 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter ER 20
Standard ISO 15488-A
Concentricity ≤ 5 µm
Type of product Collet

Identification numbers & Classifications

Article number 309016
EAN / GTIN 2050001767820
Manufacturer number 1371416

Description

Version:

Through hardened and ground.
Corrosion protection: Collets fully coated with FAHRION Protect, including the functional faces.

Advantage:

The coating increases the service life of the collet and ensures full functionality and precision.

Supplied with:

In a wooden box, 1 mm increments.

Downloads & documents

Compare with similar products

This article


Recommendations


ER collet set 12 pieces 2−13 mm

ER collet set 12 pieces 2−13 mm

Adapter ER 20 ER16 ER25 ER32
Standard ISO 15488-A ISO 15488-A ISO 15488-A ISO 15488-A
Concentricity ≤ 5 ≤ 10 ≤ 10 ≤ 10
Type of product Collet Collet Collet Collet

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart