• The item cannot be ordered due to missing prices.

ER collet set 13 pieces 1−7 mm

Article no.: 309010

Select article variation and quantity

Unit price incl. VAT
  • Standard: ISO 15488-A
  • Concentricity: ≤ 5

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Adapter ER 11
    Standard ISO 15488-A
    Concentricity ≤ 5 µm
    Type of product Collet

    Identification numbers & Classifications

    Article number 309010
    EAN / GTIN 2050001764829
    Manufacturer number 1371116

    Description

    Version:

    Through hardened and ground.
    Corrosion protection: Collets fully coated with FAHRION Protect, including the functional faces.

    Advantage:

    The coating increases the service life of the collet and ensures full functionality and precision.

    Supplied with:

    In a wooden box, 0.5 mm increments.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart