• The item cannot be ordered due to missing prices.

ER collet with seal, ER32, Nominal clamping ⌀ d: 19mm

Article no.: 309001 19

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: ISO 15488-A
  • Concentricity: ≤ 10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter ER32
Standard ISO 15488-A
Concentricity ≤ 10 µm
Type 469 E
External ⌀ D 33 mm
Overall length L 40 mm
Type of product Collet

Identification numbers & Classifications

Article number 309001 19
EAN / GTIN 4045197888761
Manufacturer number 309001 19

Description

Version:

Through hardened and ground. Polished. Only for nominal ⌀.

Downloads & documents

Compare with similar products

This article


Recommendations


ER collet with seal, ER32, Nominal clamping ⌀ d: 19mm

ER collet with seal, ER32, Nominal clamping ⌀ d: 19mm

Adapter ER32 ER 32
External ⌀ D 33 mm 33 mm
Overall length L 40 mm 40 mm
Standard ISO 15488-A ISO 15488-A
Concentricity ≤ 10 µm ≤ 10 µm
Type 469 E 469 E
Type of product Collet Collet

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart