• The item cannot be ordered due to missing prices.

ER collet 19 mm

Article no.: 309000 19

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Norm: ISO 15488-B
  • Concentricity: ≤ 10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping ⌀ d 19 mm
Adapter ER 32
Norm ISO 15488-B
Concentricity ≤ 10 µm
Type 470 E
External ⌀ D 33 mm
Overall length L 40 mm
Type of product Collet

Identification numbers & Classifications

Article number 309000 19
EAN / GTIN 4045197151643
Manufacturer number 309000 19

Description

Version:

Through hardened and ground. Polished.

Note:

The collet clamping ⌀ range is always up to 1 mm less than nominal, e.g. ⌀ 10 − 9 mm, except for ⌀ 1, 1.5 and 2 (where it is only 0.5 mm).
Collets ER16, ER25 and ER32 without a seal also available in inch sizes via the eShop.

Downloads & documents

Compare with similar products

This article


Recommendations


ER collet  19 mm

ER collet 19 mm

External ⌀ D 33 41
Overall length L 40 46
Nominal clamping ⌀ d 19 19
Norm ISO 15488-B ISO 15488-B
Concentricity ≤ 10 ≤ 10
Type 470 E 472 E
Type of product Collet Collet

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart