• The item cannot be ordered due to missing prices.

ER collet with seal and spray nozzles 9 mm

Article no.: 308962 9

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Norm: ISO 15488-A
  • Concentricity: ≤ 10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping ⌀ d 9 mm
Adapter ER 25
Norm ISO 15488-A
Concentricity ≤ 10 µm
Type 429 E
External ⌀ D 26 mm
Overall length L 34 mm
Type of product Collet

Identification numbers & Classifications

Article number 308962 9
EAN / GTIN 4045197645128
Manufacturer number 308962 9

Description

Version:

Through hardened and ground. Polished.
Sealed versions with spray nozzles only for nominal ⌀.

Downloads & documents

Compare with similar products

This article


Recommendations


ER collet with seal and spray nozzles 9 mm

ER collet with seal and spray nozzles 9 mm

Adapter ER 25 ER 25
External ⌀ D 26 25.7
Overall length L 34 34
Nominal clamping ⌀ d 9 9
Norm ISO 15488-A ISO 15488-A
Type 429 E 4282 E
Type of product Collet Collet

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart