{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 3 mm | |
Adapter | ER 25 | |
Norm | ISO 15488-A | |
Concentricity | ≤ 5 µm | |
Type | 429 E | |
External ⌀ D | 25.7 mm | |
Overall length L | 34 mm | |
Type of product | Collet |
Article number | 308946 3 | |
EAN / GTIN | 2050001768650 | |
Manufacturer number | 13725010300 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ER collet with seal 3 mm |
||
Adapter | ER 25 | ER 25 |
External ⌀ D | 25.7 | 26 |
Overall length L | 34 | 34 |
Norm | ISO 15488-A | ISO 15488-A |
Concentricity | ≤ 5 | ≤ 10 |
Type | 429 E | 429 E |
Type of product | Collet | Collet |