{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Adapter | ER 16 | |
Standard | ISO 15488-B | |
Concentricity | ≤ 10 µm | |
Type | 426 E | |
External ⌀ D | 17 mm | |
Overall length L | 27.5 mm | |
Type of product | Collet |
Article number | 308920 5/64 | |
EAN / GTIN | 4062406103750 | |
Manufacturer number | 308920 5/64 |